×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
killubt2

HUBBELL LUBT-2 2 oz. Killark® Thread Lubricant

Price $75.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:LUBT-2
Documents Documents

Description

High-quality lubricant to be used in temperatures ranging from -40¦ to +500¦F. It is recommended to be used on hazardous location lighting fixtures.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Thread Lubricant Type General Purpose
Container Size 2 oz Container Type Can
Specific Gravity 0.90 - 0.95 Flash Point > 350 °F
Odor Mild Appearance Paste
Color Black Composition 60 - 70% Silicon Oil, 20 - 30% Molybdenum Disulfide, 1 - 10% Silica
Base Content Oil Standards ARRA, Buy American Act and RoHS Compliant, UL 886, CSA 22.2 No. 22
Application For use to Prevent Galling of Pipe Threads When Threaded into a Coupling, Junction Box and ENY/EYS/EY/EYD Series Fittings UPC 783936395043

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok