×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wlddxm54974

CANADA HAND DRYERS DXM54-974 2300W 208-240V AirMax Hand Dryer, White

Inventory
Unavailable for order
Manufacturer:CANADA HAND DRYERS
Manufacturer #:DXM54-974

Description

*All World Dryer hand dryers are UL Certified. *The AirMax is an energy efficient dryer and GreenSpec Listed. These dryers are build for abuse and can last for 20 years or more. World Dryer AirMax Model DXM-974 Hand Dryer Automatic / Hands Free White Epoxy Coated Cold Rolled Steel Cover Surface Mounted Electrical Specifications: 208-240 Volts 2300 Watts 60 Hz Limited Warranty 10 years, 5 years on motor and sensor, 3 years on motor brushes Sound level 83 dB (louder than the Model A, but quieter than other high-speed dryers) Motor 1/6 HP, 12000 RPM Air Volume 275 Cubic Feet per Minute (CFM) Air Speed 9960 Linear Feet per Minute (LFM) Dry Time 15 seconds Nozzle Set to the "fixed" position.

Specifications

Brand Name World Dryer Item Name Hand Dryer
Type High Speed Voltage Rating 208 - 230 V
Wattage 2300 W Noise Level 83 dB
Color White Width 287 mm
Height 241 mm Depth 211 mm
Housing Material Stamped Steel Weight 8.16 kg

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok