×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
glyg788a

PAISLEY G788A PAINT ASA70 AERO LGRY

Inventory
Unavailable for order
Manufacturer:PAISLEY
Manufacturer #:G788A

Description

Touch Up Paint. ASA 70 Gray Gallon Can. Paint uses an acrylic enamel which offers powerful surface protection from a single component. This quick dry enamel is especially useful for products made out of metal and plastic like industrial equipment, furniture, household products and machinery. Unlike most cheap generic paint products, our paint offers a outstanding film hardness and exterior durability allowing you to quickly coat, pack and ship without compromising the integrity of your equipment.

Specifications

Brand Name LVP Paints Item Name Touch Up Paint
Type Direct-to-Metal, Fast-Drying Container Size 1 gal (US)
Form Liquid Color Gray
Coverage 525 - 600 ft²/gal Curing Time 7 dy
Series 100 Container Type Aerosol Can
Base Type Acrylic Enamel Viscosity >0.21 cm²/s
Chemical Composition >=20 - <=39% Xylene, >=10 - <=12% Butanone, >=1 - <=6.9% Ethylbenzene, >=1 - <=6.5% 2-Butoxyethanol, <1% Toluene VOC Content 600 g/l
Specific Gravity 0.94 Flash Point 79 °F
Shelf Life 2 yr Applicable Materials Metal, Plastic
Application For industrial Equipment, Furniture, Household Products and Machinery

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok