×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmm165gr4a

Temflex™ 165 Vinyl Electrical Tape, Green

Price $2.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:165GR4A

Description

The 3Mâ„¢ Temflexâ„¢ Vinyl Electrical Tape 165 is a good quality, multi-purpose vinyl insulating tape. This tape has great resistance to moisture and varying weather conditions.

Specifications

Brand Name 3M Sub Brand Temflex™
Item Name Vinyl Electrical Tape Type General Use
Voltage Rating 600 V Width 3/4 in
Length 60 ft Thickness 6 mil
Shelf Life 5 yr Backing Material PVC
Adhesive Material Rubber Color Green
Series/Model 165 Dielectric Strength 1000 V/mil
Adhesion Strength 18 oz/in Temperature Rating 0 - 90 °C
For Use With Rubber and Synthetic Splicing Compounds Standards CSA and VDE Certified, UL Listed
Application For Insulation UPC 076308925710

Packages

10 - UNIT - (10) 100 - UNIT - 100
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok