×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspahf612lvo9024

ABB 6 inch x 12 inch AHF Series H-Style Fitting 90 Degree Vertical Outside Bend

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF612LVO9024

Description

Aluminum H-beam fitting 6 inch side rail height 12 inch width ladder vertical outside bend 90 degree 24 inch radius

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type 90°, H-Style, Vertical Outside Bend Width 12 in
Height 6 in Material Aluminum
Standards CSA Certified UPC 626490404014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok