×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eri20m24

ERICO 1-1/4 inch Conduit Size CADDY EM-M Conduit/Pipe to Flange Clip

Price $6.2350 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:20M24

Description

Conduit to flange clip, CADDY® armour steel, Used to support pipe from beam flanges, Pipe/tube clip pivots a full 360°, Available with conduit clip bottom mounted or side mounted, Requires only a hammer to install.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name EM-M Conduit To Flange Clip Type EM-M Conduit to Flange Clip
Trade Size 1-1/4 in Clamping Range 1-1/4 in Conduit
Material Steel Color/Finish Caddy Armour Coated
Load Capacity 330 N Flange Size 1/8 - 1/4 in
Standards cULus Listed Application Datacom and Low-Voltage, Electrical
UPC 782856162209

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok