×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scecc20

IPEX 077903 CLAMP / SPACER 1in PVC77903

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:077903

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Item Name Conduit Clamp and Wall Spacer
Type Non-Metallic Trade Size 1 in
Material PVC For Use With Pipe
UPC 622454779037

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $3.0914 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok