×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scebs3530

IPEX 2 inch x 1-1/2 inch Base Vertical-Lok Spacer, Black

Price $8.4712 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029566

Description

Base vertical-lok spacer.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Base Vertical-Lok Spacer Type 1-Way
Trade Size 2 in Material ABS
Dimensions 1-1/2 in For Use With 50.8 mm Conduit
Standards UL Listed, CSA Certified Application For Underground Duct Banks, Medical Campus, University Campus
UPC 622454295667

Packages

1 - UNIT - 1 5 - UNIT - 5 130 - UNIT - 130
This website uses cookies to ensure you get the best experience on our website. Read more
Ok