×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibv38

ABB 3/8 inch Iberville Flexible Conduit Strap (Galvanized Steel)

Price $0.5551 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI38

Description

The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Strap Type Flexible, Single Shape
Trade Size 3/8 in Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Mounting Type Screw Hole
For Use With Flexible Conduit Application For use with flexible conduit
UPC 622538666383

Packages

1 - UNIT - 1 250 - UNIT - (250) 750 - UNIT - 750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok