×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sceps20

IPEX 1 inch Ipex Scepter 2-Hole PVC Strap

Price $0.8894 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077813
Documents Documents

Description

Pipe strap, PVC, Scepter®, 2-hole, 1 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Pipe Strap Type 2 Holes, Non Corrosive
Trade Size 1 in Material PVC
Mounting Type Screw Hole Application Support Electrical Raceway
UPC 622454778139

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT- 100 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok