×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvefsa212

ABB 2-1/2 inch Iberville Service Entrance Head EMT, (Cast Aluminum)

Price $209.0534 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIEFSA-2 1/2

Description

Iberville® service entrance head, EMT conduit made from cast aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 2-1/2 in Material Cast Aluminum
Color Silver For Use With EMT Conduit
Standards UL File Number E13938, CSA Certified UPC 622538812773

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok