×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cspb120010pg

ABB 10 ft 12 Gauge SUPERSTRUT Steel Channel, Pre-Galvanized Finish

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B1200 10PG

Description

Metal framing channel is sold in 10-foot lengths and the standard finish is pre-galvanized steel. Strut is unpunched (not perforated) and must be field-cut and drilled for customized supports with maximum economy.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 20.6 mm Thickness 2.78 mm
Length 10 ft Width 1-5/8 in
Material 12 ga Steel Finish Pre-Galvanized
Application Support and Framing Applications UPC 616013104132

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok