×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hoff44gcp

HOFFMAN F44GCP 4 x 4 Closure Plate with Knockouts, Steel

Price $14.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F44GCP
Documents Documents

Description

Closure plate with knockouts 16 or 14 gauge pre-painted steel and ANSI 61 grey polyester powder paint finish inside and outside. It closes the end of a wireway section or run.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Closure Plate with Knockout Material Steel
Type Closure Plate Color Light Gray
Finish Painted Dimensions 102 mm W x 102 mm H
Application Closes the End of a Wireway Section or Run UPC 783510522704

Packages

1 - UNIT - 1 5 - UNIT - 5 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok