×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panf15x4lg6

PANDUIT 6 ft x 1.5 inch x 4 inch Panduct Type F Narrow Slot Wiring Duct, Light Gray

Price $9.7000 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:F1.5X4LG6

Description

The Panduct type F narrow slot wiring duct has a nominal duct size of 1.5W x 4H (38.1mm x 101.6mm) and is 6' long. It is light gray and made of PVC.FEATURES:Narrow finger and slot design closely matches the spacing of high-density components. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time.

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Wiring Duct Type Type F, Bottom Perforation
Width 44.5 mm Depth 104.1 mm
Length 1.8 m Slot Type Narrow
Slot Size 5 mm Pitch Thickness 0.11 IN
Material Lead-Free PVC Color Light Gray
Mounting Type Standard Hole UPC 074983375417

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok