×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie8wd43080da

SIEMENS 8WD4308-0DA Sirius Base with Integrated Pipe Metal Black Housing for Model 8WD4408-0AA Connection Element, Signalling Column

Price $131.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WD4308-0DA

Description

SIRIUS base with tube (100 mm).

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Base with Integrated Pipe Material Metal
Color/Finish Black Housing Dimensions 70 mm dia x 110 mm L x 70 mm Depth
For Use With Model 8WD4408-0AA Connection Element, Signalling Column Standards UL Listed, CSA Certified, EAC, CE, GOST Certified
Application For Signalling Columns UPC 754554379340

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok