×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
edwcs225014

CHUBB EDWARDS CS2250-14 HORN GRILLE TYPE 120V103db AT 10ft GRY

Price $416.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:CS2250-14

Description

Horn 874-N5 120V AC Canada

Specifications

Brand Name Edwards-Signals Item Name AC Vibrating Horn
Voltage Rating 120 V Amperage Rating 13 A
Power Rating 15 VA

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok