×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthswd48sf25

EATON SWD4-8SF2-5 8 Pin Eaton Cutler-Hammer SmartWire-DT External Device Plug, White

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SWD4-8SF2-5

Description

External device plug for use connecting the ribbon cable to SmartWire-DT modules.

Specifications

Brand Name Cutler Hammer Item Name External Device Plug
Type 8-Pole Color/Finish White
Mounting Type Socket, Plug-In Dimensions 15 mm W x 17.5 mm D x 36.5 mm H
Temperature Rating -25 to 55 °C For Use With Ribbon Cable to SmartWire-DT Modules
Standards IP20, UL Listed, CSA Certified, CE Certified, IEC/EN 61131-2, EN 50178 Application Commercial / Institutional Buildings / Structures - Power Distribution and Controls
UPC 786685879635

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok