REMEE 900913RM2G 18/3 FT 4 OVERALL SHLDCUT
Description
Grey 18 AWG Shielded Non-Plenum Cable with stranded bare copper, three conductor, PVC insulation, overall aluminum or polyester shielding, stranded tin copper drain, PVC jacket for communication applications.
Specifications
Brand Name | Remee Products | Item Name | Shielded Cable |
Type | Non-Plenum | Voltage Rating | 300 V |
Material | Bare Copper | Number of Conductors | 3 |
Wire Gauge | 18 AWG | Housing Material | Polyvinyl Chloride |
Color | Black, Red, White | Dimensions | 0.2 in dia |
Temperature Rating | -20 to 60 °C | Standards | NEC Article 800, cETLus CMR FT4 Listed, RoHS Compliant |
Application | Communication Applications |
Packages
300 - UNIT - 300 |