×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dwh1r5006a20a120

MOLEX 8Amp 600V 5P 12 inch Lead, 16 AWG Woodhead / Molex Brad Mini-Change Straight A-Size Receptacle, Black Epoxy Coated Zinc Die-Cast Shell

Price $26.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1R5006A20A120
Documents Documents

Description

Mini-ChangeĀ® A-Size Receptacle, 5 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0') Length

Specifications

Brand Name Woodhead Sub Brand Mini-Change®
Type Single Ended (pigtail) Size 0.305m
Voltage Rating 600 VAC//VDC Amperage Rating 8 A
NEMA Rating NEMA 6 Temperature Rating -20 °C to 105 °C
UPC 781725532280

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok