×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3rt29161pb1

SIEMENS 3RT29161PB1 EMC MOD SURGE SUPP VARIS400VAC/DC CONT 3RT201

Price $191.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT29161PB1

Description

Surge suppressor, varistor, 400v 50/60HZ, 5.5KW, for motor contactors sz s00

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor with Varistor Voltage Rating 400 VAC
Power Rating 5.5 kW Frequency Rating 50/60 Hz
For Use With S00 Contactors UPC 662643918601

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok