×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3ra23178xb302ab0

SIEMENS 3RA2317-8XB30-2AB0 TERM SPR LOAD REV CONT12A 3P 24VAC 50/60 Hz

Price $577.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA2317-8XB30-2AB0

Description

REV. COMB., AC3, 5.5KW/ 400V AC24V, 50/60HZ, 3-POLE, SZ S00 SPRING-LOADED TERMINAL ELECTR. AND MECH. INTERLOCK

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Combination Contactor Assembly Type Reversing
Coil Voltage 24 VAC Power Rating 5.5 kW at 400 V
Phase 3 Number of Poles 3
Terminal Connection Spring Loaded Dimensions 90 mm W x 83 mm D x 84 mm H
Mounting Type Screw and Snap-On Voltage Rating 690 VAC
Amperage Rating 11 A Frequency Rating 50/60 Hz
Conductor Size 2.5 mm² Fine Wire, 4 mm² Single or Multi-Wire Frame Size S00
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Standards CE Certified, CSA Certified, EAC, ROHS Compliant, UL Listed UPC 662643898637

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok