×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthsvx025a15a4b1

EATON SVX025A1-5A4B1 25HP 575V Eaton SVX9000 Series Adjustable Frequency Drive with Brake Chopper Circuit, NEMA 1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX025A1-5A4B1
Documents Documents

Description

The SVX can be flexibly adapted to a variety of needs using our preinstalled Seven in One precision application programs. I/O connections with simple quick connection terminals. Hand-held auxiliary 240 power supply allows programming/monitoring of control module without applying full power to the drive. Control logic can be powered from an external auxiliary control panel, internal drive functions and fieldbus if necessary. NEMA Type 1 and NEMA Type 12 enclosures available, frame sizes FR4 - FR9. Open chassis FR10 and greater. Standard option board configuration includes an A9 I/O board and an A2 relay output board installed in slots A and B.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type Adjustable frequency drive Voltage Rating 575 VAC
Amperage Rating 27 A HP Rating 25 hp
Dimensions 9.3 x 7.6 x 22 in Series/Model SVX
Includes Brake Chopper Standards UL 508C, IEC 61800-2, EN 61800-3 Level H
Application Commercial, Institutional Buildings, Structures UPC 782116929221

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok