×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbmcb11

ABB MCB-11 Modular contact block

Price $34.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MCB-11

Description

Double contact block for front mounting with 1 NO and 1 NC contacts.

Specifications

Brand Name ABB Item Name Double Contact Block
Type Surface mount control station Contact Configuration 1 NO, 1 NC
Number of Poles 1 Series MCB
Size 0.044x0.02x0.028mm Amperage Rating 6 A at 230 VAC, 1.1 A at 125 VDC, 5 A at 24 VDC
Enclosure Standard IP20 Terminal Type Screw Clamp
Mounting Type Front Dimensions 0.02 m W x 0.028 m D x 0.044 m H
For Use With MP1-MP4, MPD1-MPD16, MPM1-MPM2, KP6, MPET3, MPEP3, MPEP3, MPET4, MPEP4, MPEK4, MPMT3, MPMT4, MPMP3, MPMP4, M2SS1-M2SS6, M3SS1-M3SS8, M3SSC1-M3SSC8, M2SSK1-M2SSK3, M3SSK1-M3SSK3, MTS1-MTS3, MJS1-MJS12 Modular Joystick Standards CE 2CMT2015-005452, DNV GL E-14107, RoHS 2CMT2015-005452
Application 22 or 30 mm Modular Pilot Devices. UPC 662019229423

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok