×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cth10250tb63

EATON 10250TB63 30mm Eaton Cutler-Hammer Emergency Stop Push/Pull Button, Red

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250TB63

Description

Buttons standard for non-illuminated push-pull devices.

Specifications

Brand Name Eaton Item Name Push Button
Type Heavy Duty Watertight/Oiltight Size 40 mm
Dimensions 30.5 mm dia Color Red
Series/Model 10250T For Use With Non-Illuminated, Push-Pull Devices
Standards UL Listed, CSA Certified, CE Certified Application Automation and Logic Control Equipment
UPC 782113320717

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok