×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthm22pvtk02

EATON M22-PVT/K02 1nc Turn to Release Eaton Cutler-Hammer Push Button Emergency Stop

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-PVT/K02

Description

Non-Illuminated emergency stops twist-to-release 2NC.

Specifications

Brand Name Eaton Item Name Emergency Stop Switch
Type Non-Illuminated Size 35 mm
Action Push Lock-Twist Release Actuator Type Mushroom
Amperage Rating 10 A Contact Configuration 2 NC
NEMA Rating Type 4X, 13 Color Red Button, Silver Operator
Voltage Rating 500 VAC Operating Cycles 100000/hr
Degree of Protection IP67, IP69K Mounting 22 mm Mount
UPC 621037201118

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok