×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthm22sstddx

EATON M22S-STDD-X 22mm Cutler-Hammer Double Blank Legend Plate for M22 Push Buttons

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22S-STDD-X

Description

Legend plate holder without legend plate insert, for use with 22.5mm double pushbuttons.

Specifications

Brand Name Eaton Item Name Legend Plate
Type Flat Color White
Series/Model M22 Shape Rectangular
Legend Blank Dimensions 1.38 in
For Use With 22.5 mm Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light Includes Legend Plate Holder
Standards CSA, CCC, CE Certified, Lloyd's Register GoST-R, Bureau Veritas Certified Application Stationary Machinery and Equipment Outside Factory
UPC 786685277219

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok