×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic754vgi08ctd

EMERSON IC754VGI08CTD 8" QuickPanel Color Display

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC754VGI08CTD

Description

QuickPanel View bundled visualization solution provides the tools required for today’s application needs. By integrating the best-selling QuickPanel family of touch screens with award-winning CIMPLICITY Machine Edition software, QuickPanel View delivers flexible, scalable performance on a rugged hardware platform. The intuitive environment of Machine Edition View software helps reduce application development time, and connectivity is made easy with a family of serial, Ethernet and Fieldbus interfaces.

Specifications

Brand Name GE Sub Brand QuickPanel+™
Item Name Operator Interface Control Panel Type Wall, Direct, Rack-Assembly, Panel, Gallows Mounting
Resolution 800 x 600p Voltage Rating 9.6 - 28.8 VDC (Supply)
Interface (1) USB, (1) RS-232, (1) RS-485, (2) Ethernet Display 8 in Color TFT Touch Screen
Operating System Windows CE Memory 64 MB DRAM
Dimensions 248.9 mm W x 9 mm D x 207.7 mm H Application For Modbus, EtherNet/IP, DeviceNet, Other Bus Systems

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok