×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siesem3touchp7

SIEMENS SEM3TOUCHP7 SEM3 7 in TD 100-240VACplus SITOP PS DC 24V

Price $8,179.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEM3TOUCHP7

Description

SEM3 7in TD 100-240VAC + SITOP PS 24VDC

Specifications

Brand Name Siemens Sub Brand SEM3
Item Name Touch Pad Type TOUCH PAD
Accuracy N/A Voltage Rating 100 - 240 V
Display 7 in Dimensions N/A
Standards UL Listed Application SEM3 REPLACEMENT PARTS
UPC 887621895105

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok