×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlre253t

STELPRO DESIGN RE253T 25Amp 208/277/347V RE253 Low Voltage Electronic Relay with Transformer

Price $135.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RE253T

Description

CONTROL• Pulsed signal (PWM) or all or nothing (on/off) at 24 Vac, 3-32 Vdc signal• with a transformer • Compatible with the STE241, T822K1034, T87K1015, D010and ET180 thermostats• Two additional relays without transformers can be added to the same control circuit as a relay with a transformer• Installing more than four relays without transformers to the same thermostat is not recommendedINSTALLATION• The relay must be installed in an external junction boxWARRANTY• Three years

Specifications

Brand Name Stelpro Sub Brand RELAYS
Item Name Control Relay Type Electronic, Low Voltage
Series RE25 Voltage Rating 24 VAC, 3 - 32 VDC Signal
Amperage Rating 25 A Coil Rating 208 - 347 V
Dimensions 4.10 in H x 4.10 in W x 2.10 in D Standards CSA Certified
Application For Commercial, Industrial UPC 626296105955

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok