×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
honrc840t240u

ADEMCO III RC840T-240/U 24V-208/240V 22Amp Honeywell Electromechanical Heating Relay With a Transformer

Price $131.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:RC840T-240/U

Description

HONEYWELL Electromechanical heating relay with a 24V­-208/240V transformer. Compatible with 2­ and 3­ wire thermostat, this all ­in one relay includes a built­-in 24 V transformer.

Specifications

Brand Name Honeywell Item Name Electromechanical Relay with 24 V Built-In Transformer
Voltage Rating 208/240 VAC Amperage Rating 40 mA at 24 VAC
Frequency Rating 60 Hz Power Rating 1.2 VA
Wire Size 12 AWG Connection Two Wire or Three Wire
Temperature Rating ­20 to 60 °C Dimensions 3­7/32 in W x 1­13/32 in D x 2­9/32 in H
For Use With Thermostats Includes Locknut
Standards UL Listed Application For Control a Line Voltage Resistive Load from a Low Voltage Thermostat

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok