×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
entls35m51b11

ABB LS35M51B11 LS35M51B11 Limit Switch

Price $117.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LS35M51B11

Description

30 mm metal limit switch with 18 mm diameter adjustable plastic roller lever actuator

Specifications

Brand Name ABB Item Name Limit Switch
Type Metal Limit Switches Actuator 18 mm Adjustable Plastic Roller Lever
Contact Configuration 1 NO, 1 NC Connection 1/2 Inch NPT Electrical
Dimensions 30 mm W Action Zb Snap Action
Material Metal Degree of Protection IP66
Connection Type Screw Terminal NEMA Rating Type 4X
Standards UL Listed UPC 804325390286

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok