×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthe50ds2

E50 Eaton Cutler-Hammer Side Pushbutton Limit Switch Operating Head

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E50DS2

Description

E50 Limit Switch Head, Side Push Plunger, Adjustable

Specifications

Brand Name Eaton Item Name Operating Head
Material Die-Cast Zinc Type Side Push, Roller
Dimensions 1.05 x 1.54 x 2.79 in For Use With Heavy Duty Plug-In Limit Switch
Standards UL Listed, CSA Certified UPC 782113290638

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok