×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthe50ds3

E50 Eaton Cutler-Hammer Head Side Push Roller Limit Switch Operator

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E50DS3

Description

Operating head for use with limit switch.

Specifications

Brand Name Eaton Item Name Operating Head
Material Die-Cast Zinc Type Side Push, Roller
Dimensions 1.05 x 1.54 x 2.94 in For Use With Heavy Duty Plug-In Limit Switch
Standards UL Listed, CSA Certified Application For Stationary Machinery and Equipment Outside Factory
UPC 782113290645

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok