×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
entlsa30x72

ABB LSA30X72 LSA30X72 Limit Switch Separate Actuator

Price $40.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LSA30X72

Description

LSA30X72 Limit Switch Separate Actuator.

Specifications

Brand Name ABB Item Name Rod Lever Actuator
Arm Size 170 mm L x 3 mm W Arm Material Fiberglass
Dimensions 20 mm W x 170 mm in H x 36 mm D Type Adjustable
Series/Model LS For Use With Limit Switch
UPC 662019075518

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok