×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3se50000aa81

SIEMENS 3SE5000-0AA81 TWIST LEV FOR POS SWITCH3SE51/52 SPR ROD 200mm

Price $59.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SE5000-0AA81

Description

twist lever for position switch 3SE51/52 Spring rod 200 mm, Form D Diameter 6 mm with terminal according to EN 50041

Specifications

Brand Name Siemens Item Name Twist Lever with Terminal
Arm Size 200 mm L Roller Size 6 mm dia
Type Adjustable Spring For Use With 3SE51/52 Position Switch
Standards EN 50041 UPC 754554953311

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok