×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag22021201

WAGO 2202-1201 2-Conductor TOPJOB®S Feedthrough Terminal Block with Push-buttons, Grey

Price $1.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2202-1201

Description

2-conductor through terminal block; with push-button; 2.5 mm²; with test port; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2,50 mm²; gray.

Specifications

Brand Name Wago Corp Item Name Terminal Block
Type 1-Level, Feed-Through Voltage Rating 800 V
Amperage Rating 24 A Number of Poles 2
Conductor Size 2.5 mm² Mounting Type 35 mm DIN Rail
Wire Strip Length 10 - 12 mm Connection Type Push-In Cage Clamp
Temperature Rating -60 to 105 °C Block Material Polyamide 6.6
Color Gray Dimensions 5.2 mm W x 32.9 mm D x 48.5 mm H
Standards CE Certified, CSA Certified, CCA Approved, cURus Certified, IEC/EN 60947-7-1, UL 94V-0 Flammability Rating, RoHS Compliant, KEMA-KEUR, ATEX Approved, UK-CA, ABS Approved, BV Approved, DNV GL Approved, LR Approved, CCCEx Certified, EAC Approved, IECEx Approved

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok