×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqwp3425wh

PASS & SEYMOUR WP3425-WH 6P6C Keystone Connector, White

Price $4.69 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3425WH

Description

This high quality insert is for use in any Keystone wall plate.FEATURES AND BENEFITS:• RoHS Compliant• Vertical design for easy punchdown termination.• Rear retention caps ensure secure wire termination.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Keystone Connector Type RJ-25 Punchdown, Bus Jack, M20
Termination Style Insulation Displacement Color White
Material High-Impact Flame Retardant Plastic Mounting Type Wallplate or Strap, Vertical
Dimensions 0.87 x 0.67 x 1.1 in Standards ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application Residential, for Round Cable, Flat Cable, Solid Core UPC 804428025016

Packages

20 - UNIT - (20) 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok