×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie7031006400

WIELAND ELECTRIC 70.310.0640.0 6 Pin 16Amp 500V Wieland Electric Male Insert, Grey

Price $19.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:70.310.0640.0

Description

Male insert, 6-pole and ground, with wire protection, Sn screw connection.

Specifications

Brand Name Wieland Electric Item Name Male Screw Insert with Wire Protection
Conductor Size 22-14 AWG Material Copper
Color/Finish Gray, Tin Plated Type Rectangular, Pin
Voltage Rating 500 V Amperage Rating 16 A
Number of Poles 6 Dimensions 7 mm L Strip
Temperature Rating -40 to 120 °C Standards UL, UR Listed, CSA Certified, VDE Approved, UL94-V0 Flammability Rating
UPC 015573219858

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok