×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klnvdv826703

KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack

Price $37.99 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV826-703

Description

Exclusive Klein-designed Pass-Thru modular plugs for fast, reliable connector installations for and data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors meet or exceed all Power over Ethernet (PoE) standards. Use with Klein Tools Pass-Thru Modular Crimper, VDV226-110.

Specifications

Brand Name Klein Tools Item Name UTP Copper Installation Tool
Type RJ45 Cable Type Category 6
Number of Positions 8 Color Clear
Number of Contacts 8 Material Gold/PVC
Dimensions 7/8 in L x 3/32 in W x 29/64 in H Application Voice and Data
UPC 092644690938

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok