×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqwp1014wh5

PASS & SEYMOUR ON-Q WP1014WH5 Cable Access Strap (5/Pack), White

Price $39.49 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP1014WH5

Description

Provide clean cable access from any wall to your source with this pre-configured cable access strap.PRODUCT FEATURES:- RoHS Compliant- Fits into any standard Decorator opening.- Provides a clean out of the box solution.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Cable Access Strap Material Plastic
Color/Finish White Dimensions 1.65 in W x 1.3 in D x 4.19 in H
Type Preconfigured, Decorator Mounting In-Wall
Standards RoHS Compliant Application Residential
UPC 804428023494

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok