×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubifp12w

HUBBELL IFP12W iStation™ Face Plate, Rear-Loading, 2-Port, Single-Gang, White

Price $5.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:IFP12W
Documents Documents

Description

Rear-loading face plate provide a sleek, secure installation serving multimedia applications. Constructed from flame-retardant material. Complemented by a broad range of voice/data/video connectors. Individual port configurations allow specification flexibility. Compatible with Hubbell labelling system.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Faceplate Type Keystone, 2-Port
Number of Gangs 1 Length 6.500 in
Material ABS Color White
Orientation Vertical Width 2.700 in
Thickness 0.15 IN Mounting Flush, Screw
For Use With Modular Jack Standards NEMA Rated
Application Standard Faceplate UPC 662620826424

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok