×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubfp4bbk

HUBBELL FP4BBK Premise Wiring Phone/Data/Multimedia Hardware, Furniture Box,4-port, Black

Price $12.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FP4BBK

Description

Box furniture standard, 4 port, color black.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Furniture Box Type 4-Port, Molded, Standard
Length 3.200 in Width 5.000 in
Number of Gangs 1 Material ABS
Color Black Mounting Type Horizontal/Screw/Vertical
Standards UL Standard 514D Application Protection Against Contact of Live Terminals and Wiring
UPC 662620837871

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok