×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ortkssmb4

MIDDLE ATLANTIC KSSMB4 4-Port Ortronics Surface Mount Box, Fog White

Price $18.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:KSSMB4

Description

TechChoice surface mount boxes are compatible with wiremold eclipse raceway.

Specifications

Brand Name Ortronics Sub Brand TechChoice®
Item Name Box Type 4-Port, Keystone
Material Plastic Color Fog White
Mounting Type Surface For Use With Wiremold Eclipse Raceway
Standards RoHS Compliant, LEED Compliant, cUL Listed, Buy American Act Compliant Application Holds Four Keystone Jacks or Modules

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok