×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmkc10rt8

WIREMOLD KC10RT8 deQuorum Cord-Ended Unit, Black

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:KC10RT8

Description

Cord-ended with black, flush cover. Unit comes with two 20A gasketed prewired receptacles with a 12' (3.65m) 14/3 SJT black cord. Includes adapter for Ortronics Series II and TracJack inserts. Communication modules sold separately.FEATURES AND BENEFITS:• Hinged lid. Provides access to make connections and can be closed during use making the portal unobtrusive.• Finish options. Choose the finish of the flip-top lid.• Cover options. Choose either flush or contoured. Both options are available with a decorative, recessed area that can accept a wide range of laminates and veneers.• Configurable. Choose the communications requirements from the latest UTP to video and fiber optics.• Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use• Gasketed Receptacle. 15A spec grade receptacle is dust and moisture resistant.*• Installation flexibility. Unit is plug-ended or field-installable.• Flush. When closed, the unit does not interfere with the worksurface.• Listed to U.S. and Canadian safety standards.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Cord-Ended Unit Type 2-Outlet
Material Aluminum For Use With 880 Series Floor Boxes
Mounting Screw on, Studs Standards cULus Listed File Number E66421 Guide XYBS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT, Meets Article 380 of NEC
Application Commercial UPC 786776161151

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok