×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhidss7016dr

DAHUA DHI-DSS7016DR All-in-One General Surveillance Management Center

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-DSS7016DR

Description

DSS7016D is an all-in-one server that is composed of Dahua's video management system (VMS), operating system and hardware. It is easy to deploy and operate. DSS7016D provides the best level of support while maintaining an easy-to-use interface for operators and technicians. Features include user rights management, device management, alarm management, center storage, TV wall, 2-way audio talk, access control, video talk, entrance management, alarm controller and other advanced features. Some of the advanced feature support includes POS integration with data sync and intelligent video analysis to aid in event identification (tripwire, intrusion, object abandonment, object missing, people counting, etc.) and E-map.

Specifications

Brand Name Dahua Item Name General Surveillance Management Center
Data Transfer Rate 10/100/1000 Mbps Interface (4) RJ-45 Ports (10/100/1000 Mbps), (2) USB 2.0 Front, (2) USB 2.0 Rear, (2) HDMI, (1) VGA
Software Support Embedded Linux Memory 8 GB
Dimensions 526 x 485 x 135 mm Power Rating 10 - 200 W
Minimum System Requirements Intel Core i5, 64 Bits 4 Core Port Type RJ45
Number of Ports 16

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok