×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pancmph1c

PANDUIT CMPH1C 1RU Open-Access™ Manager Snap-On Cover, Black

Price $28.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMPH1C
Documents Documents

Description

The Open-Access™ Snap-on Cover provides protection and improved aesthetics for the horizontal D-Ring cable manager. The cover is 1 RU and black.

Specifications

Brand Name Panduit Sub Brand Open-Access™
Item Name Snap-On Cover Type Horizontal Cable Manager Cover
Height 1.61 in Width 19.4 in
Depth NA mm Material PVC
Color Black Mounting Horizontal
For Use With D-Ring Cable Manager Standards RoHS Compliant
UPC 074983831357

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok