×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pannmf3wh

PANDUIT 3 RU NetManager™ HC Horizontal Single-Sided Manager, White

Price $193.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NMF3WH
Documents Documents

Description

The NetManagerâ„¢ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The single-sided manager is 3 RU and has a hinged front cover only. The manager is white.

Specifications

Brand Name Panduit Sub Brand NetManager™
Item Name Cable Manager Type 1-Piece, High Capacity, Single-Sided
Rack Units 3 Width 483
Depth 157 Mounting Horizontal
Material ABS Color/Finish White
For Use With 19 in Rack or Cabinet Standards RoHS Compliant
UPC 074983655465

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok