×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panwmpvf45e

PANDUIT WMPVF45E NetRunner Vertical Cable Manager, Black

Price $331.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WMPVF45E
Documents Documents

Description

The Panduit NetRunner Vertical Cable Manager cost-effectively organizes, manages and protects cables on the front of the rack. Plus, bend radius control helps guard against kinks and snags. Single-sided, ABS Plastic, 45RU, Black, 1pc + Cover.

Specifications

Brand Name Panduit Sub Brand NetRunner™
Item Name Cable Manager Type Single-Sided, Vertical
Rack Units 45 Length 83 in
Width 4.9 in Depth 6-1/2 in
Mounting Rack/Cabinet Material ABS
Color/Finish Black/Powder Coated Includes Manager, Cover, Hardware Kit
Standards RoHS Compliant Application For Accommodating Category 6 Cables
UPC 074983656189

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok