×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubnsobox28c

HUBBELL NSOBOX28C netSELECT® Network Enclosure with Panel Cover

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:NSOBOX28C
Documents Documents

Description

Enclosure for network 28 inch. Panel cover.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Cabinets
Item Name Panel Cover Type Net-Select Cabinet
Length 32.500 in Width 15.84 in
Depth 0.2 in Material Sheet Metal
Cable Entry KO Color White
Standards TIA Application Small and Home Office
UPC 883778503214

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok