×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubfcr1u3sp

HUBBELL FCR1U3SP Hubbell OptiChannel™ Fiber Optic Enclosure; Rack Mount, 1-Rack Unit, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:FCR1U3SP

Description

OPTICHANNELâ„¢ FCR enhanced rack mount enclosure. Made of 16-gauge cold rolled steel. Durable black powder coat finish. 3 FSP panel capacity. 2 splice tray capacity. 72 maximum LC port capacity. 1 rack unit.

Specifications

Brand Name Hubbell Sub Brand Network Wiring Product
Item Name Enclosure Type Fiber Rack Panel
Width 17 in Depth 17 in
Height 1-3/4 in Rack Units 1
Mounting Type Rack Material Cold Rolled Steel
Finish Powder Coated Color Black
For Use With FSP-Series Panels and OC-Series Cassettes Standards EIA/ECA-310-G, TIA-569-D
Application Unloaded FSP Panel UPC 662620243078

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok